Motion
SAF B22530 HTLC

SKF
SAF B22530 HTLC

Pillow Block Roller Bearing Unit - 5.1875 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #06882160
MFR #SAF B22530 HTLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF B22530 HTLC

Pillow Block Roller Bearing Unit - 5.1875 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #06882160
MFR #SAF B22530 HTLC

Mfr description
SAF B22530 HTLC 5-3/16" 4 BOLT PB
  • Consists of a sealed SKF Explorer spherical roller bearing, a housing with a 70-90% grease fill, and labyrinth housing seals
  • Cost-effective sealing solution can have a significant impact on bearing service life, as contaminants have to pass through three barriers to reach the bearing: 1st barrier—external housing seal, 2nd barrier—housing grease, 3rd barrier—integral bearing seal
  • Guards against the ingress of contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    6.3120 in
  • Base To Bore Centerline
    6.3125 in
  • Base Width
    3.7500 in
  • Bore Diameter  
    5.1875 in
  • Bore Inside Diameter
    5.9055 in
  • Housing Width
    8.5000 in
  • Inside Diameter
    150 mm
  • Outer Diameter Type
    Spherical
  • Overall Width
    8.5000 in
  • Shaft Diameter
    5.1875 in
  • Weight
    142.2 lbs
  • Width
    8.5000 in, 215.90 mm

Details

  • Additional Details
    Relubricatable
  • Bearing Number
    22230-2CS5K/VT143
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF 500
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    17.6250 in
  • Dynamic Load Capacity
    202103 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Optional
  • End Type
    Open
  • Expansion Type
    Expansion / Non-Expansion
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    SAF 530
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Locating ring, PosiTrac labyrinth seal, Spherical roller bearing
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Catalog Number
    SAF B22530 HTLC
  • Manufacturer Product Page
  • Material
    Cast iron
  • Max Rpm
    630 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22230-2CS5K/VT143
  • Replacement End Cap
    EPR 16
  • Replacement Seal
    LOR 125
  • Replacement Thrust Collar
    SR-30-0
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    PosiTrac Plus
  • Seal Type
    PosiTrac Plus
  • Sealing Type
    PosiTrac Plus
  • Self Aligning
    Yes
  • Series
    SAF and SAW
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    242794 lbf
  • Type
    Split
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316574568154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)