Motion
SAF B22532 HTLC

SKF
SAF B22532 HTLC

Pillow Block Roller Bearing Unit - 5.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material, Heavy Duty
MI ITEM #06882161
MFR #SAF B22532 HTLC
Price$10,288.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF B22532 HTLC

Pillow Block Roller Bearing Unit - 5.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material, Heavy Duty
MI ITEM #06882161
MFR #SAF B22532 HTLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,288.57/each

Specifications

Dimensions

  • Base Height
    6.6880 in
  • Base To Bore Centerline
    6.6875 in
  • Base Width
    6.2500 in
  • Bolt Center Diameter
    18.3125 in
  • Bolt Center To Center Length
    18.3125 in
  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    5.4375 in
  • Bore Inside Diameter
    6.2990 in
  • Housing Dimensions
    22.0000 x 8.7500 x 13.2500 in
  • Housing Width
    8.7500 in
  • Insert Outer Diameter
    11.4173 in
  • Inside Diameter
    6.2990 in
  • Length
    22.0000 in
  • Max Bolt Hole Spacing
    19.2500 in
  • Min Bolt Hole Spacing
    17.3750 in
  • Outer Diameter
    290 mm
  • Outer Diameter Type
    Spherical
  • Overall Width
    8.7500 in
  • Shaft Diameter
    5.4375 in
  • Tap Thread Size
    1.0000 in
  • Thread Size
    1.0000 in
  • Weight
    146.61 lbs
  • Width
    8.7500 in, 222.25 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    OSNW 32X5 7/16 H
  • Additional Details
    SKF Explorer | Relubrication hole | Grease fitting
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Bearing Number
    22232-2CS5K/VT143
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    PosiTrac Plus
  • Compatible Frame Series
    SAF 500
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    18.3125 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    234701 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Optional
  • End Type
    Closed, Open
  • Expansion Type
    Expansion / Non-Expansion
  • Finish/Coating
    Painted
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    SAF 532
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Adapter sleeve, Bearing, Grease fitting, Locating ring, Seals
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Catalog Number
    SAF B22532 HTLC
  • Manufacturer Product Page
  • Material
    Cast iron
  • Max Rpm
    600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22232-2CS5K/VT143
  • Replacement End Cap
    EPR 16
  • Replacement Seal
    LOR 130
  • Replacement Thrust Collar
    SR-32-0
  • Replacement Thrust Plate
    No
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    PosiTrac Plus
  • Seal Type
    PosiTrac Plus
  • Sealing Type
    PosiTrac Plus
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    SAF 500
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ISO 12944-2
  • Standoff Included
    No
  • Static Load Capacity
    290004 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Split
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316574568147

Overview

Mfr description
SAF B22532 HTLC 5-7/16" 4 BOLT PB
  • Consists of a sealed SKF Explorer spherical roller bearing, a housing with a 70-90% grease fill, and labyrinth housing seals
  • Cost-effective sealing solution can have a significant impact on bearing service life, as contaminants have to pass through three barriers to reach the bearing: 1st barrier—external housing seal, 2nd barrier—housing grease, 3rd barrier—integral bearing seal
  • Guards against the ingress of contaminants
  • Reduces maintenance and operating costs
  • Requires less space
  • Increases Mean Time Between Failure (MTBF)—minimum 3x service life increase
  • Extended re-lubrication intervals (approx 90% less grease) = less environmental waste
  • Quick and easy to mount
  • Can use oil injection sleeve from size 4 7/16 inch and above to reduce time for both mounting and dismounting
  • No feeler gauge measurements
  • 100% inch design allows customer to use existing inch hydraulic nut
  • Available for locating and non-locating units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought