Motion
C13110
0.2031 in, High Speed Steel, 2.4375 in Flute, 135 ° Point
Mi Item #06882234
MFR #C13110
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2031 in, High Speed Steel, 2.4375 in Flute, 135 ° Point
Mi Item #06882234
MFR #C13110

Mfr description
C13110 13/64 3917 6 IN EXT. DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Drill Bit Size  
    0.2031 in
  • Flute Length  
    2.4375 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)