Motion
6835-20-20-20-NWO-FG

BRENNAN INDUSTRIES INC
6835-20-20-20-NWO-FG

Pipe Fitting - Steel Material
Mi Item #06882555
MFR #6835-20-20-20-NWO-FG
Price$193.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6835-20-20-20-NWO-FG

Pipe Fitting - Steel Material
Mi Item #06882555
MFR #6835-20-20-20-NWO-FG

Mfr description
6835-20-20-20-NWO-FG FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.88/each

Specifications

Dimensions

  • Overall Length
    1.8000 in

Details

  • Material
    Steel
  • Shape
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)