Motion
44 11 J4

KNIPEX
44 11 J4

12 3/4" Internal Snap Ring Pliers-Forged Tips
Mi Item #06882755
MFR #44 11 J4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 11 J4

12 3/4" Internal Snap Ring Pliers-Forged Tips
Mi Item #06882755
MFR #44 11 J4

Mfr description
REPLACE BUTTON W/ SPRING FOR 87-01-150
  • Internal circlip pliers for installing or removing circlips in bore holes.
  • For fitting snap rings into bores ranging from 3 11/32" - 5 1/2".
  • Solid style, forged.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bore Diameter
    3 11/32 in. to 5 1/2 in.
  • Height
    3/4 in.
  • Length
    12 1/2 in.
  • Overall Depth
    3/4 in.
  • Overall Height Or Width
    2 1/8 in.
  • Overall Length
    12 3/4 in.
  • Single Part Length
    12 1/2 in.
  • Single Part Width
    12 1/2 in.
  • Storage Dimension Width
    3.3 in.
  • Tip Width
    1/8 in.
  • Tool Weight
    1.02 lbs.
  • Tool Width
    2 1/8 in.
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Internal Snap Ring Pliers-Forged Tips
  • Handle Color
    Red
  • Handle Style
    Plastic Grip
  • Internal Or External
    Internal
  • Manufacturer Upc Number
    843221002640
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Replaceable Tips
    Fixed Tips
  • Tip Angle
    0 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)