Motion
71 41 200

KNIPEX
71 41 200

8" CoBolt® High Leverage 20° Angled Compact Bolt Cutters-Notched Blade
MI ITEM #06882756
MFR #71 41 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
71 41 200

8" CoBolt® High Leverage 20° Angled Compact Bolt Cutters-Notched Blade
MI ITEM #06882756
MFR #71 41 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REPLACE BUTTON W/ SPRING FOR 87-01-180
  • Exceptional cutting performance: 60% less effort compared to conventional high leverage diagonal cutters.
  • Induction hardened cutting edges (approx. 64 HRC) for cutting soft, hard and piano wire.
  • Cuts materials like bolts, nails, rivets, etc. up to 1/4" (6.0 mm) diameter.
  • Exceptional cutting performance with minimum effort because of new lever action design.
  • Micro-structured cutting edges allow easy cutting of large cross-sections.
  • Gripping surface below the joint for gripping and pulling wires with a diameter from 3/64".
  • 20˚ angled head with single-sided joint bar and diagonal cutting edge for flush cutting; with space for gripping.
  • Recess in the blade allows easier cutting of thicker wires, the wire won't slip out.
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.

Specifications

  • Overall Length
    8 in.
  • Cutting Capacity Hard Wire
    5/32 in.
  • Color
    Red
  • Cutting Capacity Piano Wire
    9/64 in.
  • Blade Finish
    Black atramentized
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Handle Style
    Plastic Grip, Non-Insulated
  • Handle Material
    Plastic coating
  • Handle Color
    Red
  • Weight
    0.725
  • Manufacturer Upc Number
    843221008253
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Tip Angle
    20 °
  • Tool Weight
    0.725 lbs.
  • Tool Width
    1 13/16 in.
  • Description
    CoBolt® High Leverage 20° Angled Compact Bolt Cutters-Notched Blade
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    3/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    8 1/8 in.
  • Single Part Width
    8 1/8 in.
  • Width
    1 13/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought