Motion
3206 300/1 WR 56C 2.000 (SIDE MT)

HUB CITY INC
3206 300/1 WR 56C 2.000 (SIDE MT)

3206 300/1 WR 56C 2.000 Side Mount Right Angle Worm Gear Speed Reducer - Double Reduction, 300:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #06882772
MFR #3206 300/1 WR 56C 2.000 (SIDE MT)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
3206 300/1 WR 56C 2.000 (SIDE MT)

3206 300/1 WR 56C 2.000 Side Mount Right Angle Worm Gear Speed Reducer - Double Reduction, 300:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #06882772
MFR #3206 300/1 WR 56C 2.000 (SIDE MT)

Mfr description
0230-30787 UR-L L56C 300:1 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    3206
  • Maximum Output RPM
    5.83 rpm
  • Maximum Output Torque
    4794 in-lbs @ 5.83 output rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    2.0000 in
  • Ratio
    300:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    16-1/4 in
  • Shipping Dimensions Width
    15-1/2 in
  • Weight
    99 lbs

Details

  • CAD Drawing
    RATIO=300/1|FS=56C|OD=3
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-30787
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798990262
  • Max Input Horsepower
    0.790 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    3200
  • UPC_NO
    662798990262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)