Motion
AFF4C-N02C-S
Main Air Line Filter - AFF, 3 µm, 750 lpm, 0.2500 in Ports, Metal Bowl, Automatic (Normally Closed) Drain, With Sight Glass
Mi Item #06883343
MFR #AFF4C-N02C-S
Price$297.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - AFF, 3 µm, 750 lpm, 0.2500 in Ports, Metal Bowl, Automatic (Normally Closed) Drain, With Sight Glass
Mi Item #06883343
MFR #AFF4C-N02C-S

Mfr description
AFF4C-N02C-S MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.00/each

Specifications

Dimensions

  • Body Size
    4
  • Overall Height
    6.8900 in
  • Overall Width
    2.9900 in
  • Port Size
    0.2500 in
  • Weight
    0.55 kg

Details

  • Additional Details
    30 VDC)
  • Body Material
    Aluminum Alloy
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    750 l/min
  • Fluid Comp
    Compressed Air
  • Included Options
    Differential Pressure Switch
  • Material
    Aluminum Alloy
  • Max Operating Temperature
    140 °F
  • Max Pressure
    1.0 MPa, 145 psi
  • Maximum Air Flow
    750 lpm
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    3 µm
  • Min Operating Temperature
    41 °F
  • Minimum Operating Pressure
    0.15 MPa, 21.76 psi
  • Operating Temperature Range
    41 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AFF
  • Thread Standard
    NPT
  • Type
    Main Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)