Motion
1822124008

AVENTICS
1822124008

AP6 Female Rod End - M36x2 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
MI ITEM #06883554
MFR #1822124008
Price$318.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822124008

AP6 Female Rod End - M36x2 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
MI ITEM #06883554
MFR #1822124008

Mfr description
1822124008 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.82/each

Specifications

Dimensions

  • Rod - Thread Size
    M36x2 Thread

Details

  • Hardware Type
    AP6 Female Rod End
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)