Motion
TRG-11.750-5

AW-LAKE COMPANY
TRG-11.750-5

AW-Lake Company Hydraulic Flow Meter - 1.6 gpm Port Size, NPT, Male, 16 gpm Max Flow
MI ITEM #06883678
MFR #TRG-11.750-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
TRG-11.750-5

AW-Lake Company Hydraulic Flow Meter - 1.6 gpm Port Size, NPT, Male, 16 gpm Max Flow
MI ITEM #06883678
MFR #TRG-11.750-5

Mfr description
TRG-11.750-5 FLOW METER 1/2"NPT CON
  • Rugged & Cost-Effective
  • Industry Standard
  • VersatileThis meter is capable of measuring flow in line
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.55 in
  • Length
    3.00 in
  • Minimum Flow Rate
    1.6 gpm
  • Ratio
    10:1

Details

  • Accuracy
    ± 1.0 %
  • Calibration Standard
    Tap water at 70˚F Temperature
  • Connection Gender
    Male
  • Connection Type
    1/2" Male NPT
  • Flow Rate
    1.6 to 16 gpm
  • Flow Rate Range
    1.6 to 16 gpm
  • Housing Material
    316L Stainless Steel
  • Impeller Material
    420 Stainless Steel
  • Max Operating Temperature
    450 °F
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -150 °F
  • Port Type
    1/2" MALE NPT
  • Repeatability
    ± 0.1 %
  • Shaft Material
    Tungsten Carbide
  • Thread Standard
    NPT
  • Wetted Materials
    303 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)