Motion
JVM-12BBT-NS

AW-LAKE COMPANY
JVM-12BBT-NS

JVM-12BBT-NS JV-BB Positive Displacement Gear Flow Meter
MI ITEM #06883686
MFR #JVM-12BBT-NS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVM-12BBT-NS

JVM-12BBT-NS JV-BB Positive Displacement Gear Flow Meter
MI ITEM #06883686
MFR #JVM-12BBT-NS

Mfr description
JVM-12KG-25-NPT FLOW METER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.2 in
  • Length
    2.9 in
  • Ratio
    up to 150:1

Details

  • Accuracy
    ±0.25 %
  • Calibration Standard
    7-point logarithmic calibration
  • Connection Type
    NPT
  • Flow Rate
    0.005 to 0.8 gpm
  • Flow Rate Range
    0.005 to 0.8 gpm
  • Housing Material
    303 Stainless Steel / DIN 1.4305
  • Maximum Operating Pressure
    6000 psi
  • Port Type
    1/4" NPT
  • Repeatability
    ± 0.1 %
  • Seal Material
    PTFE
  • Seal Type
    PTFE o-ring
  • Shaft Material
    402 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)