Motion
KGF-D-3220-RH-EE

THOMSON (ALTRA)
KGF-D-3220-RH-EE

KGF Ball Nut Only -
Mi Item #06884015
MFR #KGF-D-3220-RH-EE
Price$584.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
KGF-D-3220-RH-EE

KGF Ball Nut Only -
Mi Item #06884015
MFR #KGF-D-3220-RH-EE

Mfr description
KGF-D-3220-RH-EE BALL NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.06/each

Specifications

Dimensions

  • Lead
    20 mm
  • Nominal Screw Diameter
    32 mm
  • Weight
    2.43 lbs

Details

  • Dynamic Load Capacity
    29.7 kN
  • Flange
    Included
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Optional
  • Return Style
    Channel
  • Static Load Capacity
    59.8 kN
  • Technical Specifications
  • Wiper
    Wiper Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)