Overview
Mfr description
CL43188-3 HPI-300 3/4" BORE
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationIndexing
- Torque Capacity275 ft-lbs
- Bore Diameter
- Bearing SupportBall
- SeriesHPI-L
- Manufacturer Product Page
- Manufacturer Upc Number786582977359
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data