Motion
30010
Specialist™ Lubricant - Not Food Grade, 10 oz, Aerosol Can
Mi Item #06885285
MFR #30010
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialist™ Lubricant - Not Food Grade, 10 oz, Aerosol Can
Mi Item #06885285
MFR #30010

Mfr description
300103 SPRAY & STAY GEL LUBRICANT
  • Unique gel lubricant that sprays on thick and won’t run, drip or make a mess
  • Provides 12x longer-lasting lubrication and prevents rust and corrosion for up to one year
  • No-fling makes it excellent for moving parts that need lubrication
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.36/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Weight
    6.00 lbs

Details

  • Application
    General Purpose
  • Features & Benefits
    • Unique gel lubricant that sprays on thick and won’t run, drip or make a mess• Provides 12x longer-lasting lubrication and prevents rust and corrosion for up to one year• No-fling makes it excellent for moving parts that need lubrication• 50-State VOC-compliant• Only Sold in US
  • Food Grade
    Not Food Grade
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -100 °F
  • Operating Temperature Range
    -100 to 500 °F
  • Product Types
    Gel Lube
  • Temperature Range
    -100 to 500 °F
  • Working Temperature
    -100 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)