Motion
49019
EZ-Reach™ Penetrant - Not Food Grade, 14.34 oz, Aerosol Can
MI ITEM #06885286
MFR #49019
Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-Reach™ Penetrant - Not Food Grade, 14.34 oz, Aerosol Can
MI ITEM #06885286
MFR #49019

Mfr description
490194 EZ-REACH WD40
  • 8" flexible straw for hard-to-reach places
  • Straw bends and keeps it’s shape
  • Sprays 2 Ways™
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$21.14/each

Specifications

Dimensions

  • Container Size
    14.34 oz
  • Height
    9.6
  • Length
    3.8
  • Weight
    1.2
  • Width
    3.6

Details

  • Application
    General Purpose
  • Features & Benefits
    • 8" flexible straw for hard-to-reach places• Straw bends and keeps it’s shape• Sprays 2 Ways™• 50-State VOC compliant• Only Sold in US
  • Food Grade
    Not Food Grade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)