Motion
134  10/1 A WR 56C

HUB CITY INC
134 10/1 A WR 56C

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Double Output, 56C Frame
Mi Item #06886014
MFR #134 10/1 A WR 56C
Price$958.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
134 10/1 A WR 56C

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Double Output, 56C Frame
Mi Item #06886014
MFR #134 10/1 A WR 56C

Mfr description
0230-00087 MOD.134-A-10:1 56C REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$958.39/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    134
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    253 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    10:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    12.00 lbs

Details

  • CAD Drawing
    RATIO=10/1|STYLE=A|FS=56C
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-00087
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798918761
  • Max Input Horsepower
    0.860 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    130PCX
  • Style
    A
  • UPC_NO
    662798918761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)