Motion
158-3290-001
Char-Lynn T Series Hydraulic Geroler Spool Valve Motor - T-Series, 18.70 in³/r Displacement, 4-Bolt Mounting Type, 1.0000 in Output Shaft Size, 1/2–14 NPTF Port Size
MI ITEM #06887480
MFR #158-3290-001
Price$2,051.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn T Series Hydraulic Geroler Spool Valve Motor - T-Series, 18.70 in³/r Displacement, 4-Bolt Mounting Type, 1.0000 in Output Shaft Size, 1/2–14 NPTF Port Size
MI ITEM #06887480
MFR #158-3290-001

Mfr description
158-3290-001
  • High efficiency
  • Smooth low-speed operation
  • Extended motor life (especially at low speed conditions)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,051.74/each

Specifications

Dimensions

  • Continuous Torque
    3903 in
  • Motor Port Size
    1/2–14 NPTF
  • Output Shaft Size
    1.0000 in
  • Overall Height
    3.46 in
  • Overall Length
    8.16 in
  • Overall Width
    3.38 in
  • Weight
    15.50 lbs

Details

  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Continuous Flow Rate
    15 gpm
  • Displacement
    18.70 in³/r
  • Intermittent Pressure
    124 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    550 rpm
  • Motor Port Type
    National Pipe Tapered Fuel
  • Mounting Type
    4-Bolt
  • Port Configuration
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Seal Type
    Standard
  • Series
    T-Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)