Motion
ZPT04UGN-B4
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #06887693
MFR #ZPT04UGN-B4
Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #06887693
MFR #ZPT04UGN-B4

Mfr description
ZPT04UGN-B4
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.54/each

Specifications

Dimensions

  • Overall Weight
    3.5 g
  • Pad Diameter
    4 mm
  • Weight
    3.5 g

Details

  • Pad Material
    Conductive NBR
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    Female Thread M4 x 0.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)