Motion
VSVA-B-B52-H-A2-1C1

FESTO CORPORATION
VSVA-B-B52-H-A2-1C1

24 V dc, Type C | To DIN EN 175301-803, Sub-base size 18 mm to ISO 15407-1 | Sub-base size 02 to VDMA 24563 | G1/8
Mi Item #06887719
MFR #VSVA-B-B52-H-A2-1C1
Price$237.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VSVA-B-B52-H-A2-1C1

24 V dc, Type C | To DIN EN 175301-803, Sub-base size 18 mm to ISO 15407-1 | Sub-base size 02 to VDMA 24563 | G1/8
Mi Item #06887719
MFR #VSVA-B-B52-H-A2-1C1

Mfr description
546697 VSVA-B-B52-H-A2-1C1 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.90/each

Specifications

Dimensions

  • Port Size
    Sub-base size 02 to VDMA 24563 | G1/8

Details

  • Solenoid Electrical Entry
    To DIN EN 175301-803
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)