Motion
59337543
#36, #29, #25, #21, #7 Drill, F to U Drill, #6-32 to 1/2-13 Tap, Spiral Point Tap and Drill Set Bright Finish High Speed Steel Drills, Bright Finish High Speed Steel Taps, Plug Chamfer, 18 Piece Set
Mi Item #06887817
MFR #59337543
Price$175.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#36, #29, #25, #21, #7 Drill, F to U Drill, #6-32 to 1/2-13 Tap, Spiral Point Tap and Drill Set Bright Finish High Speed Steel Drills, Bright Finish High Speed Steel Taps, Plug Chamfer, 18 Piece Set
Mi Item #06887817
MFR #59337543

Mfr description
59337543 #36, #29, #25, #21, #7 DRILL, F
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.25/each

Specifications

Dimensions

  • Drill Size
    5/16 in
  • Max Drill Size Letter
    U
  • Maximum Drill Size
    27/64 in
  • Maximum Drill Size Wire
    #7
  • Maximum Tap Thread Size
    1/2-13 in
  • Min Drill Size Letter
    F
  • Minimum Drill Size
    5/16 in
  • Minimum Drill Size Wire
    #36
  • Minimum Tap Thread Size
    #6-32 in

Details

  • Drill Finish Coating
    Bright
  • Drill Material
    High Speed Steel
  • Number Of Pieces
    18
  • Tap Chamfer
    Plug
  • Tap Finish Coating
    Bright
  • Tap Material
    High Speed Steel
  • Tap Type
    Spiral Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)