Motion
ARX20-F01GP
Standard Air Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, 7.3 to 123.3 psi
Mi Item #06887820
MFR #ARX20-F01GP
Price$26.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, 7.3 to 123.3 psi
Mi Item #06887820
MFR #ARX20-F01GP

Mfr description
ARX20-F01GP COMPACT REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.55/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Port Size
    1/8 BSPP

Details

  • Adjuster Type
    Handle
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Panel Nut, Pressure Gauge
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    290 psi
  • Maximum Set Pressure
    123 psi
  • Mounting Type
    Panel Mount
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Yes
  • Series/System
    ARX
  • Set Pressure Range
    7.3 to 123.3 psi
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)