Motion
H 308 E

SKF
H 308 E

Adapter Sleeve - 35 mm Bore Dia., M40x1.5 Thread Size
Mi Item #06888120
MFR #H 308 E
Price$81.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 308 E

Adapter Sleeve - 35 mm Bore Dia., M40x1.5 Thread Size
Mi Item #06888120
MFR #H 308 E

Mfr description
H308E SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.13/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Thread Size  
    M40x1.5

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)