Motion
VV5F3-30-121-00T

SMC CORP OF AMERICA
VV5F3-30-121-00T

Vv5f3, Manifold, B Mount (integrated) - 5-Way, 12 V dc, Manifold
Mi Item #06888734
MFR #VV5F3-30-121-00T
Price$181.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5F3-30-121-00T

Vv5f3, Manifold, B Mount (integrated) - 5-Way, 12 V dc, Manifold
Mi Item #06888734
MFR #VV5F3-30-121-00T

Mfr description
VV5F3-30-121-00T MANIFOLD
  • VF3000 series manifold
  • Metric threads [Rc(PT)]
  • Manifold type: B mount (single base type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.86/each

Specifications

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Entry Orientation
    Top
  • Flow Direction
    5-Way
  • For Use With Series
    VF3000
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    12
  • Pilot Type
    Pilot Operated
  • Piping Type
    Manifold
  • Port Thread Standard
    NPTF
  • Series
    VF
  • Solenoid Supply Voltage
    12 V dc
  • Unit Specification
    Manifold
  • Valve Series
    VF3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)