Motion
439

3M
439

3M™ Aluminum Foil Tape 439, Silver, 6 in x 60 yd, 3.1 mil, 4 rolls per case
Mi Item #06888878
MFR #439
Price$742.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
439

3M™ Aluminum Foil Tape 439, Silver, 6 in x 60 yd, 3.1 mil, 4 rolls per case
Mi Item #06888878
MFR #439

Mfr description
439 ALUM FOIL TAPE 6"X60YD (4/CASE)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Linered version of our 3M™ Aluminum Foil Tape 431
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.00/each

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Width
    6.0000 in, 152.40 mm
  • Shelf Life
    24 months
  • Tensile Strength
    17 lb/in, 31.52
  • Thickness
    3.1 mil
  • Width
    6 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    3 %
  • Manufacturer Upc Number
    00051125855693
  • Max Operating Temperature
    300 °F, 149 °C
  • Min Operating Temperature
    -65 °F, -54 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)