Motion
CS-FG EP-2 CTG
CS-FG EP Series Calcium Sulfonate Complex Grease - Food Grade, USP Mineral Oil-Based, Calcium Sulfonate Complex-Thickened Grease Composition, 2 NLGI Grade, 14.5 oz Size, Cartridge Container, Beige Color, Food Grade, Water Resistant
Mi Item #06888901
MFR #CS-FG EP-2 CTG
Price$33.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CS-FG EP Series Calcium Sulfonate Complex Grease - Food Grade, USP Mineral Oil-Based, Calcium Sulfonate Complex-Thickened Grease Composition, 2 NLGI Grade, 14.5 oz Size, Cartridge Container, Beige Color, Food Grade, Water Resistant
Mi Item #06888901
MFR #CS-FG EP-2 CTG

Mfr description
L0138-098 GREASE CS-FG EP2 15.5OZ CTG
  • NSF H1 Registered
  • Superior protection from rust and corrosion
  • Excellent resistance to water washout and spray off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.81/each

Specifications

Dimensions

  • Container Size
    14.5 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    5 yr
  • Weight
    1.00 lbs

Details

  • Application
    Meat processing plants, canneries, dairies, breweries
  • Base Type
    Calcium Sulfonate
  • Certification
    NSF H1
  • Color
    Beige
  • Composition
    USP Mineral Oil-Based, Calcium Sulfonate Complex-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    316°C/600 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215313808
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • NSF Rating
    H1
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    CS-FG EP
  • Type
    Food Grade
  • UPC_NO
    089215313808
  • Viscosity
    105
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)