Motion
SK10T
Cylinder & Pump Start-Up Kit - 12 ton Cylinder Max Capacity, Features P19L Lightweight 2-Speed Hand Pump, 27 in³ Oil Capacity
Mi Item #06888902
MFR #SK10T
Price$5,923.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder & Pump Start-Up Kit - 12 ton Cylinder Max Capacity, Features P19L Lightweight 2-Speed Hand Pump, 27 in³ Oil Capacity
Mi Item #06888902
MFR #SK10T

Mfr description
SK10T KIT, START UP 10TON
  • 10 Ton Start-Up Kit covers a range of lifting, shifting, and positioning needs
  • Broad range of cylinder types and strokes to fit many applications
  • Neatly packaged in a durable, molded storage case to securely house your equipment and is ready to use upon opening
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,923.16/each

Specifications

Dimensions

  • Cylinder Collapsed Height
    C106C - 9.75 in, RH123 - 7.25 in, RLS100 - 1.75 in, RSS101 - 3.50 in

Details

  • Cylinder Capacity
    12 ton
  • Cylinder Specs
    C106C - 10 Ton, 6.000 in Stroke, RH123 - 12 Ton, 3.000 in Stroke, RLS100 - 10 Ton, 0.440 in Stroke, RSS101 - 10 Ton, 1.000 in Stroke
  • Gauge Part Number
    9040
  • Hose Part Number
    9754
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Pump Part Number
    P19L Lightweight 2-Speed Hand Pump
  • Spreader Part Number
    HS2000
  • Usable Oil Capacity
    27 in³
  • Volume Per Stroke At High Pressure
    0.05 in³
  • Volume Per Stroke At Low Pressure
    0.25 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)