Specifications
Dimensions
- Weight4.40 lbs
Details
- Dispenser Capacity1.2 L
- Dispenser Color FinishBlack
- Dispensing ActionTouch-Free
- Mounting StyleWall-Mounted
- Product TypesHand Soap
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)