Motion
34346
Scott® Manual Hard Roll Towel Dispenser - Smoke Color, 12.66 in Wide, 16.44 in High, 9.18 in Depth
Mi Item #06888973
MFR #34346
Price$43.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Manual Hard Roll Towel Dispenser - Smoke Color, 12.66 in Wide, 16.44 in High, 9.18 in Depth
Mi Item #06888973
MFR #34346

Mfr description
34346 M-SERIES MANUAL BLK MOD ROLL
  • The MOD* Dispenser Systems are designed with innovative internal dispensing modules that plug and play to give you the flexibility to build a dispenser customized to meet your requirements.
  • The M-Series dispensers’ controlled manual delivery offers the hygiene of touchless dispensing without the batteries.
  • This system is also quieter than enMotion® and Tork Intuition systems.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.48/each

Specifications

Dimensions

  • Depth
    9.18 in
  • Height
    16.44 in
  • Weight
    7.50 lbs
  • Width
    12.66 in

Details

  • Dispenser Color Finish
    Smoke
  • Dispenser Type
    Manual
  • Paper Towel Dispenser Operation
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)