1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KIMBERLY CLARK
34349
Scott® Electronic Hard Roll Towel Dispenser - White Color, 12.66 in Wide, 16.44 in High, 9.18 in Depth
MI ITEM #
06888975
MFR #
34349
Price
$219.57
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Dispensers and Hardware
Paper Towel Dispensers
KIMBERLY CLARK 34349
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KIMBERLY CLARK
34349
Scott® Electronic Hard Roll Towel Dispenser - White Color, 12.66 in Wide, 16.44 in High, 9.18 in Depth
MI ITEM #
06888975
MFR #
34349
Mfr description
34349 E-SERIES MOTION WHT MOD ROLL
The MOD* Dispenser Systems are designed with innovative internal dispensing modules that plug and play to give you the flexibility to build a dispenser customized to meet your requirements.
The E-Series dispensers provide electronic motion-activated dispensing with the option for an unexposed sheet, making it ideal for healthcare facilities.
This system is also quieter than enMotion® and Tork Intuition systems.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$219
.57
/each
Add to Cart
Specifications
Dimensions
Depth
9.18 in
Height
16.44 in
Weight
7.50 lbs
Width
12.66 in
Details
Dispenser Color Finish
White
Dispenser Type
Electronic Roll Towel Dispenser
Paper Towel Dispenser Operation
Motion Sensor
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items