Motion
38476

ANSELL
38476

KleenGuard™ Safety Glasses - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Small Size
Mi Item #06888986
MFR #38476
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38476

KleenGuard™ Safety Glasses - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Small Size
Mi Item #06888986
MFR #38476

Mfr description
38476 BLK FRM SMOKE LENS NEMESIS SFTY
  • Sporty eyewear that fits a smaller, slimmer head without adjustments
  • Features a stronger nose piece and wider bridge for enhanced comfort
  • Every pair includes a neck cord for reduced risk of damage when not being worn
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Size
    Small
  • Weight
    0.05 lbs

Details

  • Frame Temple Color
    Black
  • Lens Coating
    Anti-Fog
  • Lens Color
    Smoke
  • Manufacturer Upc Number
    036000384765
  • Product Line
    V30 Nemesis
  • UPC_NO
    036000384765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)