Motion
38503

ANSELL
38503

KleenGuard™ Rx Inserts Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color, Universal Size
MI ITEM #06888989
MFR #38503
Price$21.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38503

KleenGuard™ Rx Inserts Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color, Universal Size
MI ITEM #06888989
MFR #38503

Mfr description
38503 BLK FRM CRL A/F LENS SAFEVIEW
  • A convenient way to get prescription eyewear into your workplace - easily fill your prescription at a local vision center into the included prescription insert
  • Sporty eyewear that comes with a close-fit prescription lens insert behind the polycarbonate eye shield
  • Solution tends to be more lightweight and comfortable than options like side shields and over-the-glasses safety glasses.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.96/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.10 lbs

Details

  • Frame Temple Color
    Black
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Manufacturer Upc Number
    036000385038
  • Product Line
    V60 Nemesis
  • UPC_NO
    036000385038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)