Motion
38743

ANSELL
38743

KleenGuard* G80 Chemical Resistant Gloves - Size Large, Neoprene, 12 in Length, Yellow / Blue
Mi Item #06888993
MFR #38743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38743

KleenGuard* G80 Chemical Resistant Gloves - Size Large, Neoprene, 12 in Length, Yellow / Blue
Mi Item #06888993
MFR #38743

Mfr description
38743 SZ9 BLUE/YELLOW 1/PR G80 LATEX
  • Whether you’re removing paint, sealants and residues from a surface or degreasing machinery with a strong solvent, count on G80 Neoprene/Latex Chemical Resistant Gloves for the ultimate in chemical protection, comfort and durability.
  • 27.5 mil thick
  • 12” length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12 in
  • Thickness
    27.5 mil
  • Weight
    0.24 lbs

Details

  • Color
    Yellow / Blue
  • Features & Benefits
    • Whether you’re removing paint, sealants and residues from a surface or degreasing machinery with a strong solvent, count on G80 Neoprene/Latex Chemical Resistant Gloves for the ultimate in chemical protection, comfort and durability. • 27.5 mil thick • 12” length • Neoprene over natural rubber latex construction • High resistance to acids, alkalis, oils and solvents • Latex with cotton flock lining adds comfort and absorbs perspiration for easy donning and removal • High level of dexterity per EN420:2003 standard • Meets EN 374-AKL standard • Available in sizes 7(S)-10(XL) • Typical Uses: Chemical processing - Cleaning and degreasing with soaps and detergent formulations -Handling acids, bases, alcohols, alkalis, phenols and salts - Wiping down parts and machinery with solvents
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)