Motion
10 MM SS CTL

THOMSON (ALTRA)
10 MM SS CTL

Metric Stainless Steel Round Shafting - Stainless Steel, 10 mm Diameter, 178.0000 in Overall Length, 50 Rockwell C, Cut to Length
Mi Item #06889083
MFR #10 MM SS CTL
Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
10 MM SS CTL

Metric Stainless Steel Round Shafting - Stainless Steel, 10 mm Diameter, 178.0000 in Overall Length, 50 Rockwell C, Cut to Length
Mi Item #06889083
MFR #10 MM SS CTL

Mfr description
10MM SS CTL X 48"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.24/each

Specifications

Dimensions

  • Actual Diameter
    10 mm
  • Nominal Diameter  
    10 mm
  • Overall Length
    178.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 Rockwell C
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Metric
  • Options Included
    Cut to Length
  • Style
    Precision Ground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)