Motion
IS10M-60
IS10M-60 PRESSURE SWITCH, REED, MODULA
Mi Item #06889142
MFR #IS10M-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IS10M-60 PRESSURE SWITCH, REED, MODULA
Mi Item #06889142
MFR #IS10M-60

Mfr description
IS10M-60 PRESSURE SWITCH, REED, MODULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    140.8 g

Details

  • Accuracy
    ±0.05 %
  • Country of Origin
    JP
  • Display
    Analog
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Hysteresis
    0.08 MPa
  • Input Specification
    0.1 MPa to 0.6 MPa
  • Maximum Load Voltage
    100 V
  • Mounting Type
    Clamp
  • Number Of Outputs
    1
  • Operating Pressure Range
    0.1 MPa to 0.6 MPa
  • Output Specification
    Reed Switch
  • Series
    IS
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)