Motion
ETP-E48

ZERO MAX
ETP-E48

Keyless Bushing - ETP-EXPRESS Series, 48 mm ID, 59 mm OD
MI ITEM #06889159
MFR #ETP-E48
List Price$652.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E48

Keyless Bushing - ETP-EXPRESS Series, 48 mm ID, 59 mm OD
MI ITEM #06889159
MFR #ETP-E48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$652.21/each for your price

Overview

Mfr description
ETP-E48 EXPRESS BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    12814 lbf
  • Screw Size
    M16
  • Hub Contact Pressure
    20595.36 psi
  • Overall Length
    79 mm
  • Series
    ETP-EXPRESS
  • Weight
    2.67 lbs
  • Bore Diameter
    48 mm
  • Bolt Size
    M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text