Motion
CFW500A01P6S2NBN1

WEG ELECTRIC CORP
CFW500A01P6S2NBN1

CFW500A01P6S2NBN1 Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 1/4 hp Normal Duty, NEMA 1 Rating
MI ITEM #06889189
MFR #CFW500A01P6S2NBN1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500A01P6S2NBN1

CFW500A01P6S2NBN1 Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 1/4 hp Normal Duty, NEMA 1 Rating
MI ITEM #06889189
MFR #CFW500A01P6S2NBN1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFW500A01P6S2NBN1 1.6 AMP .25HP

Specifications

  • Number Of Input Phases
    1 ph / 3 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    1/4 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 1
  • Enclosure Rating
    NEMA 1
  • Weight
    2.21 lbs
  • UPC_NO
    7909158587094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text