Motion
MZEU90

MORSE
MZEU90

Cam Clutch - MZEU-90 Series, 90 mm Bore Diameter, 230 mm Overall Diameter, Torque Capacity 8851 ft-lbs, Operation Mode: Overrunning, Backstopping - Middle Speed
MI ITEM #06889944
MFR #MZEU90
Price$100,158.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MZEU90

Cam Clutch - MZEU-90 Series, 90 mm Bore Diameter, 230 mm Overall Diameter, Torque Capacity 8851 ft-lbs, Operation Mode: Overrunning, Backstopping - Middle Speed
MI ITEM #06889944
MFR #MZEU90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100,158.57/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Bore Size
    3.5433 in, 90 mm
  • Inner Race Width
    158 mm
  • Outer Width
    115 mm
  • Overall Diameter
    230 mm
  • Weight
    61.82 lbs

Details

  • Additional Details
    The sprag type MZEU Series cam clutch is a leader in its class. This one-way clutch began as a ratchet ramp clutch, transitioned to a roller ramp clutch and was later refined into the cam style clutch it is today. The MZEU Series clutch delivers longer life to the clutch mechanism than other types of one way clutches. The MZEU Series cam clutch is suitable for overrunning and middle speed backstopping.
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Mode of Operation
    Backstopping - Middle Speed, Overrunning
  • Normal Over Running Drag
    3.47 ft-lb
  • Over Running Rpm Inner Race
    450 rpm
  • Over Running Rpm Outer Race
    150 rpm
  • Series
    MZEU-90
  • Torque Capacity
    8851 ft-lbs
  • UPC_NO
    662288930198

Overview

Mfr description
MZEU90 90MM BORE CAM CLUTCH
  • Sprag type one way clutch
  • High torque and longer life than roller ramp clutches
  • A variety of options, such as torque arm, flanges, and cover are available according to your installation requirements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought