Specifications
Dimensions
- Lead Wire Length18.0000 in
- Orifice Size1-5/8 in
- Port Size1-1/2 NPT
Details
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv35 Cv
- Series214
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)