Motion
KSG-3/4 x 1/2

ZEPHYR TOOL GROUP
KSG-3/4 x 1/2

Side Grip Clamp—Material Thickness: 0 in to 3/4 in, Effective Body Length: 1/2 in, Color Code: Brass
MI ITEM #06890030
MFR #KSG-3/4 x 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZEPHYR TOOL GROUP
KSG-3/4 x 1/2

Side Grip Clamp—Material Thickness: 0 in to 3/4 in, Effective Body Length: 1/2 in, Color Code: Brass
MI ITEM #06890030
MFR #KSG-3/4 x 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KSG-3/4X1/2 SIDEGRIP CLAMP
  • Plier-operated edge clamps hold materials together where no holes are provided
  • Ideal for bonding, gluing and sealants
  • Color-coded for easy identification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought