Motion
TY210SWH2X00300
Tyvek® Chemical Resistant Lab Coat - General Purpose, Tyvek®, Snap Front Front Closure, Color: White, 2X-Large
Mi Item #06890481
MFR #TY210SWH2X00300
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Chemical Resistant Lab Coat - General Purpose, Tyvek®, Snap Front Front Closure, Color: White, 2X-Large
Mi Item #06890481
MFR #TY210SWH2X00300

Mfr description
TY210SWH2X003000 2X WHITE LAB COAT
  • Frocks provide body-length jacket design with front snap closures for easy donning and doffing
  • Ideal for applications that do not require the full body coverage of a coverall
  • Laydown collar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.32/each

Specifications

Dimensions

  • Chest Size
    28-3/4 in
  • Length
    41-3/4 in
  • Material Weight
    1.2 oz/yd²
  • Size
    2X-Large
  • Sleeve Length
    35-3/4 in

Details

  • Additional Details
    Serged Seam
  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D774
  • Color
    White
  • Features
    Frocks provide body-length jacket design with front snap closures for easy donning and doffing, Ideal for applications that do not require the full body coverage of a coverall., Laydown collar, Manufactured under specifications that do not contain natural rubber latex
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Tyvek®
  • Number Of Pockets
    0
  • Product Line
    Tyvek
  • Product Type
    Lab Coats & Smocks
  • Resistance
    Abrasion, Aerosols, Dry Particulates
  • Wrist Closure
    Open Wrists
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)