Motion
TY210SWHMD00300
Tyvek® TY210S Chemical Resistant Lab Coat - General Purpose, Tyvek®, Snap Front Front Closure, Color: White, Medium
MI ITEM #06890485
MFR #TY210SWHMD00300
Price$6.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® TY210S Chemical Resistant Lab Coat - General Purpose, Tyvek®, Snap Front Front Closure, Color: White, Medium
MI ITEM #06890485
MFR #TY210SWHMD00300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.44/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Color
    White
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Tyvek®
  • Product Type
    Lab Coats & Smocks
  • Wrist Closure
    Open Wrists

Overview

Mfr description
TY210SWHMD003000 MD WHITE LAB COAT
  • Frocks provide body-length jacket design with front snap closures for easy donning and doffing
  • Ideal for applications that do not require the full body coverage of a coverall
  • Laydown collar
  • Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought