Motion
TY303SWHLG00500
Tyvek® TY303 Long Sleeve Shirt - Snap Front, Long Sleeve, Tyvek® Material, Large Size, White Color
Mi Item #06890490
MFR #TY303SWHLG00500
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® TY303 Long Sleeve Shirt - Snap Front, Long Sleeve, Tyvek® Material, Large Size, White Color
Mi Item #06890490
MFR #TY303SWHLG00500

Mfr description
TY303SWHLG005000 LG WHITE SHIRT
  • Shirt design with front snap closures for easy donning and doffing
  • Open wrists
  • Laydown collar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Size
    Large
  • Weight
    8.00 lbs

Details

  • Color
    White
  • Garment Use
    Chemical Resistant
  • Manufacturer Upc Number
    0888120015186
  • Material
    Tyvek®
  • Shirt Style
    Snap Front
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    0888120015186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)