Motion
TY350SWHSM00500
Tyvek® Work Pant - Elastic Waist
Mi Item #06890496
MFR #TY350SWHSM00500
Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Work Pant - Elastic Waist
Mi Item #06890496
MFR #TY350SWHSM00500

Mfr description
TY350SWHSM005000 SM WHITE PANTS
  • Pants with open ankle and elastic at waist for easy donning and removal
  • Suitable for applications that do not require the full body coverage of a coverall
  • Typically worn with TY303S shirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.26/each

Specifications

Dimensions

  • Inseam
    27 in
  • Waist Size
    22 in

Details

  • Color
    White
  • Description
    Standard
  • Garment Type
    Work Pants
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visbility Garment
  • Manufacturer Upc Number
    0888120015322
  • Material
    Tyvek®
  • Product Line
    Tyvek®
  • Seam
    Serged
  • Type
    Pant
  • UPC_NO
    0888120015322
  • Waist Style
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)