1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SSD6P20SRR
Air Screwdriver - 2000 rpm Maximum Speed
MI ITEM #
06891108
MFR #
SSD6P20SRR
Price
$524.95
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Screwdrivers
SIOUX TOOLS SSD6P20SRR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SSD6P20SRR
Air Screwdriver - 2000 rpm Maximum Speed
MI ITEM #
06891108
MFR #
SSD6P20SRR
Mfr description
SSD6P20SRR STALL SD RAPID REV 2000RPM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$524
.95
/each
Add to Cart
Specifications
Dimensions
Overall Length
5.8000 in, 146 mm
Side to Center
0.8000 in | 20 mm
Details
Air Consumption
14, 30 scfm
Air Inlet
1/4 in
Air Pressure
6.2 bar, 90 psi
Maximum Speed
2000 rpm
Maximum Torque
55
Style
Reverse Stall Pistol
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items