Motion
48-00-1304

MILWAUKEE TOOL
48-00-1304

9" 5 TPI Pruning SAWZALL Blade
MI ITEM #06891539
MFR #48-00-1304
Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1304

9" 5 TPI Pruning SAWZALL Blade
MI ITEM #06891539
MFR #48-00-1304

Mfr description
48-00-1304 9" PRUNING RECIP SAW BLADE
  • 1/2 in. universal tang, for use with reciprocating saws
  • Extra deep gullets easily remove chips for fast cutting
  • Unique fleam ground teeth cut in both directions for clean cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.75/each

Specifications

Dimensions

  • Blade Length
    9.0000 in
  • Blade Thickness
    0.2000 in
  • Blade Width
    0.7500 in
  • Length
    9 in
  • Thickness
    0.200000 in
  • Thread Size
    0.200000 in
  • Width
    0.75 in
  • Width of Cut
    0.7500 in

Details

  • Additional Details
    Clear limbs, branches and green wood with the Milwaukee 9 in., 4/5 TPI pruning reciprocating saw blade. It features sharp, induction-hardened teeth and deep gullets designed to cut clean through wood fibers. Its unique fleam ground teeth allow the blade to make clean cuts in both directions.
  • Cutting Material
    Steel
  • Includes
    (1)48-00-1304
  • Manufacturer Upc Number
    045242192205
  • Number Of Teeth
    36
  • PSC Code
    Not Applicable
  • Saw Style
    Reciprocating Saw
  • UPC_NO
    045242192205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)