Motion
120700.02

MARTOR USA
120700.02

SECUNORM PROFI 25 MIP Utility Knife - Semi Automatic Retractable, Aluminum, Silver & Navy Color, Safety Level: 4
MI ITEM #06892194
MFR #120700.02
Price$37.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARTOR USA
120700.02

SECUNORM PROFI 25 MIP Utility Knife - Semi Automatic Retractable, Aluminum, Silver & Navy Color, Safety Level: 4
MI ITEM #06892194
MFR #120700.02

Mfr description
120700 UNIV BOX CUTTER
  • Semi automatic retractable blade for safety
  • Ergonomically friendly ambidextrous slider mechanism to engage the blade
  • Durable body made of aluminum
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.78/each

Specifications

Dimensions

  • Length
    5.6300 in
  • Overall Length
    5.6300 in
  • Weight
    2.89 oz
  • Width
    0.6700 in

Details

  • Color
    Silver & Navy
  • Description
    Our SECUNORM PROFI25 MDP is aptly named. inPROFI in because this safety knife really does behave professionally. Whatever the situation, whatever the cutting material. The in25 in is in reference to its impressive blade extension of 25 mm, with which even 3-ply cardboard can be cut. And finally, the inMDP in tag means that all plastic parts of this knife can be detected by a metal detector
  • Knife Type
    Semi Automatic Retractable
  • Material
    Aluminum
  • Safety Level
    4
  • Type
    Pointed Tip Stainless Steel Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)