Motion
66261139373

NORTON ABRASIVES
66261139373

Black Ice Paper Sheet - 1000 Grit
Mi Item #06892258
MFR #66261139373
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261139373

Black Ice Paper Sheet - 1000 Grit
Mi Item #06892258
MFR #66261139373

Mfr description
66261139373 P1000B
  • Premium, ultra fine silicon carbide abrasive provides the ultimate finish in wet applications
  • Strong resin bond for longer life in wet applications
  • High-strength B-weight waterproof paper backing is extremely flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Grade
    Ultra Fine Grit
  • Grit Number
    1000
  • Material
    Silicon Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)