Motion
1045-WHT-12

GOJO IND.
1045-WHT-12

Shield™ Floor & Wall Protector - Lotion, Hand Soap & Hand Sanitizer Dispenser, For Use With ADX™ and LTX™ Dispensers, White Color
Mi Item #06892286
MFR #1045-WHT-12
Price$11.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
1045-WHT-12

Shield™ Floor & Wall Protector - Lotion, Hand Soap & Hand Sanitizer Dispenser, For Use With ADX™ and LTX™ Dispensers, White Color
Mi Item #06892286
MFR #1045-WHT-12

Mfr description
1045-WHT-12 FLOOR/WALL SHIELD WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.44/each

Specifications

Dimensions

  • Weight
    0.16 lbs

Details

  • Accessory Type
    Floor & Wall Protector
  • Color Finish
    White
  • Dispenser Type
    Lotion, Hand Soap & Hand Sanitizer Dispenser
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)