Motion
1091-WHT-12

GOJO IND.
1091-WHT-12

Messenger™ Dispenser Station - Lotion, Hand Soap & Hand Sanitizer Dispenser, For Use With ADX™ and LTX™ Dispensers, White Color
Mi Item #06892288
MFR #1091-WHT-12
Price$11.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
1091-WHT-12

Messenger™ Dispenser Station - Lotion, Hand Soap & Hand Sanitizer Dispenser, For Use With ADX™ and LTX™ Dispensers, White Color
Mi Item #06892288
MFR #1091-WHT-12

Mfr description
1091-WHT-12 MESSENGER ATTACHMENT WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.44/each

Specifications

Dimensions

  • Weight
    0.10 lbs

Details

  • Accessory Type
    Dispenser Station
  • Color Finish
    White
  • Dispenser Type
    Lotion, Hand Soap & Hand Sanitizer Dispenser
  • Mounting Style
    Wall-Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)