Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
1320-04

Purell® LTX-7™ Hand Sanitizer Dispenser - Wall-Mounted, White, 700 ml, Automatic Dispensing Action
Mi Item #06892291
MFR #1320-04

Mfr description
1320-04 LTX-7 WHITE/WHITE PURELL SOAP
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    2.95 lbs

Details

  • Dispenser Capacity
    700 ml
  • Dispenser Color Finish
    White
  • Dispensing Action
    Automatic
  • Mounting Style
    Wall-Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)